text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

INLOC Prevailing torque type hexagon nut, all metal Stainless steel A4 M3


Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Stainless steel prevailing torque type hexagon nuts may cause seizing of the mating threads resulting in fracture.
  • It is recommended to use stainless steel prevailing torque type hexagon nuts treated with an agent to reduce this risk or use an anti-seize- or lubricating compound.
Packed per 200
Full Box only

Specifications

Diameter M3
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Stainless steel prevailing torque type hexagon nuts may cause seizing of the mating threads resulting in fracture.
  • It is recommended to use stainless steel prevailing torque type hexagon nuts treated with an agent to reduce this risk or use an anti-seize- or lubricating compound.

Dimensions

d-D M3
h 2.4
P 0.5
s 5.5

Article numbers

Article number 55720.030.001
EAN 8715494634991
UBB 500634472426
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.