text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Toku Socket wrench MI-3800ESR.1IN. GESL


Article number E2050.000.127
Tool insertion 1 inch
Idle rotational speed (1/min) 4500
Device side air inlet Other
Max. loosening torque (Nm) 2100
Max. tightening torque (Nm) 2100
Impulse driver Yes
Max. thread size (metric) 36
Packed per 1

Specifications

Tool insertion 1 inch
Idle rotational speed (1/min) 4500
Device side air inlet Other
Max. loosening torque (Nm) 2100
Max. tightening torque (Nm) 2100
Impulse driver Yes
Max. thread size (metric) 36
Required air volume 900

Article numbers

Article number E2050.000.127
EAN 8717981000203
UBB 500504316703
UNSPSC 27112713
Manufacturer article nr  MI-3800ESR
Do not close this page. This message will disappear, when the page is fully loaded.