text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Insulation tape Transparent 25mm x 1,80m


Permanent, waterproof sealing. Insulation of electrical wires. Suitable for all surfaces. Leaves no residue. Easy to use. Pressure resistant up to 8 bar

Article number 1Z910903
Width 25
Thickness (mm) 0.5
Length 1.8
Temperature resistance (°C) 200 - 200
Transparent Yes
Packed per 1

Specifications

Width 25
Thickness (mm) 0.5
Length 1.8
Temperature resistance (°C) 200 - 200
Transparent Yes
Insulating Yes

Description

Permanent, waterproof sealing. Insulation of electrical wires. Suitable for all surfaces. Leaves no residue. Easy to use. Pressure resistant up to 8 bar

Article numbers

Article number 1Z910903
EAN 5425014225860
UBB 500647484731
UNSPSC 31201500
Manufacturer article nr  SI2580
Do not close this page. This message will disappear, when the page is fully loaded.