text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Anti-slip tape Black 50mm x 18M SB5018


Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article number SB5018HPX
Colour Black
Width 50
Thickness (mm) 0.8
Length 18
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Black
Width 50
Thickness (mm) 0.8
Length 18
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 50 - 50
Self sticking/amalgamating Yes

Description

Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article numbers

Article number SB5018HPX
EAN 5425014224214
UBB 500619972069
UNSPSC 31201500
Manufacturer article nr  SB5018
Do not close this page. This message will disappear, when the page is fully loaded.