text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Insulation tape 5200 Black 19mm x 10m


PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article number 7T451399
Colour Black
Width 19
Thickness (mm) 0.15
Length 10
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Black
Width 19
Thickness (mm) 0.15
Length 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article numbers

Article number 7T451399
EAN 8711347114412
UBB 500647479707
UNSPSC 31201500
Manufacturer article nr  IB1910
Do not close this page. This message will disappear, when the page is fully loaded.