text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Insulation tape 5200 Black 15mm x 10M IB1510


PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article number IB1510HPX
Colour Black
Width 15
Thickness (mm) 0.15
Length 10
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Black
Width 15
Thickness (mm) 0.15
Length 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article numbers

Article number IB1510HPX
EAN 5425014220933
UBB 500619969685
UNSPSC 31201500
Manufacturer article nr  IB1510
Do not close this page. This message will disappear, when the page is fully loaded.