text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HPX Masking tape 4400 Orange 25mm x 50m


High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article number 0T418703
Colour Orange
Width 25
UV resistant Yes
Thickness (mm) 0.09
Length 50
Packed per 1

Specifications

Colour Orange
Width 25
UV resistant Yes
Thickness (mm) 0.09
Length 50
Material Other
Temperature resistance (°C) 100 - 100
Self sticking/amalgamating Yes

Description

High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article numbers

Article number 0T418703
EAN 5425014220858
UBB 500637122234
UNSPSC 31201503
Manufacturer article nr  FP2550
Do not close this page. This message will disappear, when the page is fully loaded.