text.skipToContent text.skipToNavigation

Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A2 M8X40


Numéro d'article
Diameter
Length
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Emballé par 200
Boîte complete uniquement

Spécifications

Diameter M8
Length 40 mm
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M8
dk (max.) 14
k (max.) 4.4
L (mm) 40
P 1.25
Socket 40

Normes

ISO ≈7380-1
ASME ≈B18.3.4M
BS ≈4168-6
NF ≈E25-126

Numéros d'articles

Numéro d'article 51029.080.040
EAN 8715494278027
UBB 500574540554
UNSPSC 31161518

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.