text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon thin nut MF left hand thread DIN 439 2 Steel Plain 04 M42X1,50 (LH)

Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M42
Class 040
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M42
m 21
P 1.5
s 65

Standards

DIN 439-2
NF E25-453
ASME B18.2.4.5M
ISO 8675
NEN 2334-B

Article numbers

Article number 11074.420.150
EAN 8715492569455
UBB 950355717360
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.