text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon thin nut MF DIN 936 Stainless steel A2 035 M20X1,50


Article number
Diameter
Class 035
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine thread
Packed per 100
Full Box only

Specifications

Diameter M20
Class 035
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine thread

Dimensions

d-D M20
m 9
P 1.5
s 30

Standards

DIN 936

Article numbers

Article number 51222.200.150
EAN 8715494113335
UBB 500571835221
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.