text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon thin nut MF DIN 439 2 Steel Plain 04 M22X1,00 (≠DIN)

Article number
Diameter
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Specifications

Diameter M22
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

d-D M22
m 11
P 1
s 32

Standards

NEN 2334-B
DIN 439-2
NF E25-453
ASME B18.2.4.5M
ISO 8675

Article numbers

Article number 11070.220.100
EAN 8715492568847
UBB 950355713484
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.