text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket set screw with cup point BSW BS 2470 Steel Plain 45H 1/2X1/2

Specifications

Diameter 1/2 Inch
Length 1/2 Inch
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread British Standard Whitworth
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).

Dimensions

C 0.291
J 0.25
K (min.) 0.2
Threads per inch 12

Standards

BS 2470

Article numbers

Article number 07940.127.012
EAN 8715492167941
UBB 950351531054
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.