text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head shoulder screw UNC ASME B18.3 Steel Plain 012.9 (1/4)5/16X1 Inch

Article number
Length
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Length 1 Inch
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for these screws is 3A, plating can cause thread fit problems.

Dimensions

A (max.) 0.438
D 0.3125
D1 0.25
E 0.438
H (max.) 0.219
J 0.15625
Threads per inch 20
D (min.) 0.3085
D (max.) 0.3105

Standards

ASME B18.3
BS 2470

Article numbers

Article number 07116.063.025
EAN 8715492066541
UBB 953351303995
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.