text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M20X140


Article number
Diameter
Length
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M20
Length 140 mm
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 52
d-D M20
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
L (mm) 140
P 2.5
s 17

Standards

BS 4168-1
ASME B18.3.1M
NEN 1241
DIN 912
ISO 4762
NF E25-125

Article numbers

Article number 07015.200.140
EAN 8715494542920
UBB 500627543902
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.