text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw DIN 912 Aluminium P60 M8X15

Article number
Diameter
Length
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right

Specifications

Diameter M8
Length 15 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 15
P 1.25
s 6

Standards

ASME B18.3.1M
NEN 1241
ISO 4762
DIN 912
BS 4168-1
NF E25-125

Article numbers

Article number 45205.080.015
EAN 8715494294850
UBB 500577270134
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.