text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw DIN 912 Aluminium P60 M5X30

Specifications

Diameter M5
Length 30 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 30
P 0.8
s 4

Standards

DIN 912
ISO 4762
ASME B18.3.1M
NF E25-125
BS 4168-1
NEN 1241

Article numbers

Article number 45205.050.030
EAN 8715494294737
UBB 500577268906
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.