text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket head cap screw BSW BS ≈2470 Steel Plain 12.9 1/2X3/4

Specifications

Diameter 1/2 Inch
Length 3/4 Inch
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All dimensions in above table are in inches.
    • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
    • Marking in accordance with BS 2470 with manufacturer's identification mark only.
    • Depending on availability dimensions may deviate.

Dimensions

A 0.75
H 0.5
J 0.375
LT (min.) 1.5
Threads per inch 12

Standards

BS ≈2470

Article numbers

Article number 07200.127.020
EAN 8715492076014
UBB 950351459603
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.