text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket countersunk head screw UNF ASME B18.3 Steel Zinc plated 010.9 5/16X1 Inch

Specifications

Diameter 5/16 Inch
Length 1 Inch
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.656
H 0.198
J 0.1875
LT (min.) 1.12
Threads per inch 24

Standards

ASME B18.3

Article numbers

Article number 07560.079.025
EAN 8715492152145
UBB 951351576347
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.