text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon socket countersunk head screw ISO 10642 Stainless steel A2 M4X25


Article number
Diameter
Length
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M4
Length 25 mm
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 20
d-D M4
dk (max.) 7.96
Full thread if L ≤ 25
k (max.) 2.48
L (mm) 25
P 0.7
s 2.5
α 90

Standards

ISO 10642

Article numbers

Article number 51060.040.025
EAN 8715492264718
UBB 950351797952
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.