text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon slotted and castle nut DIN 935-1 Steel Plain 4 M20


Article number
Diameter
Class 4
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M20
Class 4
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Up to and including M12 slotted and castle nuts are class 5, above size M12 class 4.
  • Up to and including M39 slotted and castle nuts are provided with 6 slots, above M39 with 8 slots.* These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
    • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
    • Depending on availability the dimensions may deviate.

Dimensions

d-D M20
m 22
n 4.5
Number of slots 6
P 2.5
s 30
Split pin DIN 94 4

Standards

DIN 935-1
NEN 729

Article numbers

Article number 12000.200.001
EAN 8715492575395
UBB 950355104452
UNSPSC 31161707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.