text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut with serrated flange DIN ≈6923 Steel Zinc plated 8 M14


Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M14
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.

Dimensions

d-D M14
dc (max.) 29.9
m (max.) 14
P 2
s 21

Standards

DIN ≈6923
ISO ≈4161
NF ≈E25-406

Article numbers

Article number 11610.140.001
EAN 8715492573957
UBB 950355819745
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.