text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut with serrated flange DIN ≈6923 Stainless steel A2 M3


Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.
Packed per 500
Full Box only

Specifications

Diameter M3
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.

Dimensions

d-D M3
dc (max.) 7.8
m (max.) 3.8
P 0.5
s 6

Standards

ISO ≈4161
NF ≈E25-406
DIN ≈6923

Article numbers

Article number 51119.030.001
EAN 8715494103701
UBB 500571679058
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.