text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut DIN 934 Steel Zinc plated yellow passivated |8| M27

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M27
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M27
m 22
P 3
s 41

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 01320.270.001
EAN 8715492042965
UBB 950355296274
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.