text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut DIN 555 Steel Plain |4| M64

Article number
Diameter
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Diameter M64
Class |4|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M64
m 51
P 6
s 95

Standards

DIN 555
NF E25-402
NEN 697

Article numbers

Article number 08100.640.001
EAN 8715492550507
UBB 950355058666
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.