text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut BSW BS 1083 Brass CU2/CU3 5/32

Article number
Diameter
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth
Threads per inch 32

Specifications

Diameter 5/32 Inch
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread British Standard Whitworth
Threads per inch 32
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.

Dimensions

A 0.281
E 0.125

Standards

BS 1083

Article numbers

Article number 47100.039.001
EAN 8715492843494
UBB 950355198421
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.