text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut, large pack DIN 934 Steel Zinc plated |8| large pack M14

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M14
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M14
m 11
P 2
s 22

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 01310.140.001
EAN 8715492042583
UBB 950355015500
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.