text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon nut, large pack DIN 934 Stainless steel A4 70 large pack M12

Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Specifications

Diameter M12
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info large pack

Dimensions

d-D M12
m 10
P 1.75
s 19

Standards

NEN 1560
DIN 934
NF E25-401

Article numbers

Article number 55100.120.001
EAN 8715492333209
UBB 950355986148
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.