text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon machine screw nut BS 1083 Free-cutting steel Plain Gr.A turned 5/8

Article number
Diameter
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth

Specifications

Diameter 5/8 Inch
Class Gr.A
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 11
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.turned

Dimensions

A 1.01
E 0.562

Standards

BS 1083

Article numbers

Article number 11200.158.001
EAN 8715492570154
UBB 950355081346
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.