text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon jam nut, turned, UNC ASME ≈B18.2.2 Free-cutting steel Zinc plated 04 1.1/4

Article number
Diameter
Class 040
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 7

Specifications

Diameter 1.1/4 Inch
Class 040
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 7

Dimensions

F 1.875
H (max.) 0.751

Standards

ASME ≈B18.2.2

Article numbers

Article number 11840.317.001
EAN 8715492574565
UBB 950355100310
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.