text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon head screw plug with collar MF DIN 910 Steel Plain M16X1,50


Article number
Diameter
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 50
Full Box only

Specifications

Diameter M16
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

d-D M16
d2 (h14) 21
i 12
L ≈ 21
P 1.5
s 17

Standards

DIN 910

Article numbers

Article number 07680.160.150
EAN 8715492154910
UBB 950355054608
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.