text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon connection nut H=3xD Free-cutting steel Zinc plated M30


Article number
Diameter
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M30
Driving features Hexagon
Material Free-cutting steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M30
m 90
P 3.5
s 46

Article numbers

Article number 11400.300.001
EAN 8715494508247
UBB 500621759769
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.