text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Socket bit D32 3/4 inch 12-point width across flats 22 mm length 51.5 mm


Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, * not standardised

Article number
Surface protection Chromium-plated
Wrench width (mm) 22
Length 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 22
Length 51.5
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 19
For impact screwdriver No
VDE tested No

Description

Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, * not standardised

Article numbers

Article number G2256.220.001
EAN 4010886627228
UBB 240122071220
UNSPSC 27111704
Manufacturer article nr  6272240

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.