text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Set of open-end ring ratchet spanner 7 UR-012 12-part width across flats 8-19 mm


Ring 13° offset from shaft, reversible, UD profile, High torque transfer, In robust sheet-metal case, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Article number
Surface protection Chromium-plated
Packaging Metal box
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Metal box
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 12
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 0
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 12
Wrench width (mm) 8 - 19
Brand GEDORE

Description

Ring 13° offset from shaft, reversible, UD profile, High torque transfer, In robust sheet-metal case, Dimensions: 320 x 210 x 55 mm, Dimensions: 320 x 210 x 55 mm

Article numbers

Article number G2115.001.770
EAN 4010886889503
UBB 500503854886
UNSPSC 27111743
Manufacturer article nr  2297418

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.