text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Pin Punch 119-5


Acc. to DIN 6450, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article number G4997.050.001
Shaft diameter (mm) 10
Length 150
With hand protection No
Diameter tip (mm) 5
Brand GEDORE
Packed per 1

Specifications

Shaft diameter (mm) 10
Length 150
With hand protection No
Diameter tip (mm) 5
Brand GEDORE

Description

Acc. to DIN 6450, GEDORE vanadium steel, Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Special sizes available on request

Article numbers

Article number G4997.050.001
EAN 4010883875929
UBB 203116103136
UNSPSC 27111505
Manufacturer article nr  8759290
Do not close this page. This message will disappear, when the page is fully loaded.