text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Combination spanner set 7-017 17-part width across flats 6-22 mm shape A CV-stee


In practice-oriented combination, Design to DIN 3113 Form A, ISO 3318, ISO 7738, With same size each end, Ring side 15° angled, with hollow shaft, GEDORE vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 17
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 17
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 17
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['6.000', '22.000']
Brand GEDORE

Description

In practice-oriented combination, Design to DIN 3113 Form A, ISO 3318, ISO 7738, With same size each end, Ring side 15° angled, with hollow shaft, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2114.001.800
EAN 4010886609354
UBB 240120106416
UNSPSC 27111726
Manufacturer article nr  6093580

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.