text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Box spanner 26 R width across flats 22 x 24 mm L 180 mm bore diameter 14.5 mm


Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article number
Surface protection Chromium-plated
Length 192
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 24
Packed per 1

Specifications

Surface protection Chromium-plated
Length 192
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 24
Wrench size small (mm) 22
Wrench depth small (mm) 16
Wrench depth large (mm) 19
With tommy bar Yes
Suitable for tommy bar Yes
Brand GEDORE

Description

Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Article numbers

Article number G2456.022.024
EAN 4010886621240
UBB 240120111853
UNSPSC 25191700
Manufacturer article nr  6212420

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.