text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Puller 11042N 42N-3 100 x 80mm


Article number G1311.102.003
Design Wheel-hub puller
Max. tensile force (N) 34.34
Number of hooks 3
Clamping reach (mm) 80
Clamping spread (internal pulling) (mm) 100 - 100
Brand STAHLWILLE
Type 11042 N-3
Packed per 1

Specifications

Design Wheel-hub puller
Max. tensile force (N) 34.34
Number of hooks 3
Clamping reach (mm) 80
Clamping spread (internal pulling) (mm) 100 - 100
Brand STAHLWILLE
Type 11042 N-3

Article numbers

Article number G1311.102.003
EAN 4018754173082
UBB 500504912865
UNSPSC 27111712
Manufacturer article nr  71180013
Do not close this page. This message will disappear, when the page is fully loaded.