text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Tool system 1500E-20L

Article number G2085.562.149
Width 310
Height 42
Depth 350
Type of accessories/components Other
Material Plastic

Specifications

Width 310
Height 42
Depth 350
Type of accessories/components Other
Material Plastic
Accessories Yes
Part No
Suitable for perforated backboard No

Description

Resistant to oil and acids, For keeping order in the GEDORE tool trolleys and mobile workbenches with variable drawer divisions, Dimensions: W 157.5 x D 310 mm, Dimensions: W 157.5 x D 310 mm

Article numbers

Article number G2085.562.149
EAN 4010886562147
UBB 240188178414
UNSPSC 27111714
Manufacturer article nr  5621490
Do not close this page. This message will disappear, when the page is fully loaded.