text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore 52 MH Spark Plug Socket with Magnet 20.8mm Hex 3/8" Square Drive 64mm

Article number G2520.000.052
Surface protection Chromium-plated
Wrench width (mm) 20.8
Length 64
Connection size 3/8 inch
Magnetic Yes

Specifications

Surface protection Chromium-plated
Wrench width (mm) 20.8
Length 64
Connection size 3/8 inch
Magnetic Yes
Model 52 MH

Description

For use in confined spaces with jointed tools 3/8" or 1/2” square drive or tommy bar Ø 8 mm, With powerful magnets in the hexagon surface, which hold the spark plug safely on the hexagon, Wide opening gives space to the spark plug and makes it easier to put on the socket in confined areas, The ceramic core of the spark plug remains untouched, GEDORE vanadium steel 31CrV3, chrome-plated, polished head, Vanadium steel 31CrV3, chrome-plated, Heads finely ground

Article numbers

Article number G2520.000.052
EAN 4010886636152
UBB 203183008432
UNSPSC 27111714
Manufacturer article nr  6361500
Do not close this page. This message will disappear, when the page is fully loaded.