text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Spare parts set Hex 5/16" f. 725B/5


Contents, 9-piece set: 1 rotating part, 1 locking disc, 1 switching lever with pin, 1 ball, 2 pressure springs, 2 retaining screws, 1 cover plate

Article number G0666.725.105
Type of accessories/components Other
Total length (mm) 60
Holding fixture Other
Accessories No
Part Yes
Packed per 1

Specifications

Type of accessories/components Other
Total length (mm) 60
Holding fixture Other
Accessories No
Part Yes
Brand STAHLWILLE
Type 7250B/5

Description

Contents, 9-piece set: 1 rotating part, 1 locking disc, 1 switching lever with pin, 1 ball, 2 pressure springs, 2 retaining screws, 1 cover plate

Article numbers

Article number G0666.725.105
EAN 4018754242665
UBB 500627658346
UNSPSC 27111715
Manufacturer article nr  19012023
Do not close this page. This message will disappear, when the page is fully loaded.