text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore 1500 ES-02-2004 Tool Assortment in 8-Drawer Tool Trolley 207-Piece


Basic equipment for the commercial sector or ambitious do-it-yourselfers, Tools in metric sizes, Proven GEDORE ES tool modules in ABS plastic, Resistant to oils and greases, In tool trolley No. 2004 0620

Article number 1J515384
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 7
Number of socket spanners 24
Number of open-end spanners 10
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 207
Number of files 0
Number of measuring tools 2
Number of pliers 10
Number of combination spanners 27
Number of hexagonal keys 8
Number of adjustable wrenches 0
Number of bit inserts 54
Number of testing tools 0
Number of ratchets 2
Number of tommy bars 0
Number of chisels and punches 6
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Brand GEDORE
Model 1500 ES-02-2004

Description

Basic equipment for the commercial sector or ambitious do-it-yourselfers, Tools in metric sizes, Proven GEDORE ES tool modules in ABS plastic, Resistant to oils and greases, In tool trolley No. 2004 0620

Article numbers

Article number 1J515384
EAN 4010886930922
UBB 500642907652
UNSPSC 24112401
Manufacturer article nr  2657708
Do not close this page. This message will disappear, when the page is fully loaded.