text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Perforated panel L. 1000mm W. 500mm


perforation 9 x 9 mm, made of sturdy, 1 mm thick sheet steel, with 2 strengthening ribs at rear. These ribs carry the holes for wall mounting panelfor the individual mounting of tools, on a variety of hooks and clips No 8031-8041

Article number G0111.008.002
Colour Green
Width 500
Height 1000
Depth 15
Type of accessories/components Perforated panel
Packed per 1

Specifications

Colour Green
Width 500
Height 1000
Depth 15
Type of accessories/components Perforated panel
Material thickness (mm) 1
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting Yes

Description

perforation 9 x 9 mm, made of sturdy, 1 mm thick sheet steel, with 2 strengthening ribs at rear. These ribs carry the holes for wall mounting panelfor the individual mounting of tools, on a variety of hooks and clips No 8031-8041

Article numbers

Article number G0111.008.002
EAN 4018754050765
UBB 203188096291
UNSPSC 24112401
Manufacturer article nr  80020001
Do not close this page. This message will disappear, when the page is fully loaded.