text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

GEDO FLAT COLD CHISEL 95 15019X150MM

Article number G4670.000.150
Surface protection Chromated
Length (mm) 150
Chisel width 18
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)

Specifications

Surface protection Chromated
Length (mm) 150
Chisel width 18
Blade shape Flat
Material Chrome-vanadium molybdenum (CVM)
With hand protection No
Shaft width 17
Shaft height 11
Shank shape Flat oval

Description

Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised

Article numbers

Article number G4670.000.150
EAN 4010883869874
UBB 203116081357
UNSPSC 27111901
Manufacturer article nr  8698720
Do not close this page. This message will disappear, when the page is fully loaded.