At Fabory, you can count on a wide range of threaded rods and stud bolts. We offer an extensive selection of high-quality fasteners for professional users. Whether you're looking for rods or bolts for general use or specific applications, you'll always find what you need with us.
High-Quality Threaded Rods and Stud Bolts from Fabory for Professional Use
Our threaded rods and stud bolts are available in various dimensions, designs, and materials. These include stainless steel, brass, aluminium, and galvanised steel. We cater to both metric and American standard sizes.
Wide Variety of Dimensions, Designs, and Materials
Our products are of the highest quality and are manufactured according to strict standards. This ensures maximum reliability and safety when using our fasteners. You can trust that our threaded rods and stud bolts will create a strong and durable connection.
In addition to our range of threaded rods and stud bolts, we also offer a comprehensive selection of matching nuts and washers. This allows you to find complete sets with all the necessary fastening materials in one place.
Fast Delivery and Excellent Service at Fabory
Our website is clear and user-friendly, making it easy to quickly find the threaded rods and stud bolts you need. Moreover, we offer fast delivery and excellent service, ensuring you're always satisfied with your purchase and receive your items on time.
Are you searching for quality threaded rods and stud bolts for your projects? You'll find a reliable supplier in Fabory. We offer a wide range of high-quality fasteners that enable you to create a strong and durable connection. Please browse our selection on our user-friendly website and take advantage of our fast delivery and excellent service.
FAQ
What are threaded rods and stud bolts?
Threaded rods and stud bolts are fasteners with threading along their entire length on the outside. They are used to connect materials, mainly in construction and assembly applications securely. Threaded rods are usually straight and have threading at both ends. Stud bolts are threaded rods of specific lengths (as needed) with heavy hex nuts on both sides.
What are threaded rods and stud bolts used for?
Threaded rods and stud bolts are widely used in the construction and industrial sectors for various applications, such as connecting steel structures, securing machinery, and creating strong connections between different parts. They are also commonly used in the oil and gas industry, where they are employed for assembling flange connections in pipeline systems.
What is the difference between threaded rods and stud bolts?
Stud bolts are threaded rods of specific lengths with heavy hex nuts on both sides in ASTM material types with specific properties for flange connections. Threaded rods lack a head like a hex bolt and are often used in combination with anchoring. For example, to attach piping to the ceiling or anchor shelves to the floor.
How do I choose the threaded rod or stud bolt size?
When choosing the correct size threaded rod or stud bolt, consider the requirements of your specific application, such as the load, material type, and thickness of the materials to be connected. Selecting the appropriate thread diameter, thread length, and strength class suitable for the application is essential. Consult the manufacturer's technical specifications and guidelines to determine the correct size. You can always contact our product experts if you need help with the correct dimensions.
Which materials are available for threaded rods and stud bolts?
Threaded rods and stud bolts are available in various materials, such as stainless steel, carbon steel, and alloy steel. The material choice depends on the specific application and requirements regarding corrosion resistance, tensile strength, and temperature resistance. For example, stainless steel threaded rods and stud bolts suit corrosive environments, while alloy steel variants are used in high-load and high-temperature environments.