text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Spare parts set Drive 1/4 f.725/4


Content 9 pieces:1 pinion, 1 pawl, 1 lever with pin, 1 ball, 2 compression springs, 2 screws, 1 cover plate

Article number G0666.725.004
Type of accessories/components Other
Total length (mm) 60
Holding fixture 1/4 inch
Accessories No
Part Yes
Packed per 1

Specifications

Type of accessories/components Other
Total length (mm) 60
Holding fixture 1/4 inch
Accessories No
Part Yes
Brand STAHLWILLE
Type 7250/4

Description

Content 9 pieces:1 pinion, 1 pawl, 1 lever with pin, 1 ball, 2 compression springs, 2 screws, 1 cover plate

Article numbers

Article number G0666.725.004
EAN 4018754242641
UBB 500627658189
UNSPSC 27111715
Manufacturer article nr  19012021
Do not close this page. This message will disappear, when the page is fully loaded.