text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Open-end insertion tool 7112-14 width across flats 14 mm 9 x 12 mm CV steel GEDO


Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Article number 1P179599
Wrench width (mm)
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 14
Design Open End Fitting
Connection size 9x12 mm
Rectangular mounting Yes
Brand Gedore

Description

Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Article numbers

Article number 1P179599
EAN 4002805712146
UBB 500642800485
UNSPSC 27111715
Manufacturer article nr  7689360
Do not close this page. This message will disappear, when the page is fully loaded.