text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Fischer sgs 110-130 w2 hose clamp


The high-quality fischer hose clamp SGS with a 110-130 mm clamping range enables hoses to be sealed or hoses to be fastened to nozzles. The crimped band edges offer reliable protection against damage to the hose. The short base of the housing allows for ideal adjustment and high, evenly distributed radial forces on the hose diameter. The combination cro

Article number 45531FIS
Tape width (mm) 9
Span depth_MAX 130
Span depth_MIN 110
Packed per 1

Specifications

Tape width (mm) 9
Span depth_MAX 130
Span depth_MIN 110

Description

The high-quality fischer hose clamp SGS with a 110-130 mm clamping range enables hoses to be sealed or hoses to be fastened to nozzles. The crimped band edges offer reliable protection against damage to the hose. The short base of the housing allows for ideal adjustment and high, evenly distributed radial forces on the hose diameter. The combination cross-drive thread increases installation flexibility.

Article numbers

Article number 45531FIS
EAN 4006209455319
UBB 500616808365
UNSPSC 31162906
Manufacturer article nr  45531
Do not close this page. This message will disappear, when the page is fully loaded.