text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

FISCHER Pipe clamp Steel DD11 (1.0332) Zinc plated M8/M10 20-24


The fischer pipe clamp FRS 20-24 M8/M10 for 1/2" size enables simple assembly of pipelines. The fire inspection report guarantees objectively tested functional safety. The two screws allow for ideal adaptation to suit the outer pipe diameter. Sound insulation insert ensures noise reduction and prevents corrosion. Connecting nut with combination thread M

Article number
Brand FISCHER
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Type no. FRS
Packed per 100
Full Box only

Specifications

Brand FISCHER
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Type no. FRS
Info
  • N = Max. recom. static load (centr. tension) [kN].

Dimensions

B 66
b x s 20
Grip range 20-24
H 56
Pipe size 0.5
Z 36
Z1 19
Z2 29

Description

The fischer pipe clamp FRS 20-24 M8/M10 for 1/2" size enables simple assembly of pipelines. The fire inspection report guarantees objectively tested functional safety. The two screws allow for ideal adaptation to suit the outer pipe diameter. Sound insulation insert ensures noise reduction and prevents corrosion. Connecting nut with combination thread M8 / M10 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article numbers

Article number 64105.020.024
EAN 4006209425367
UBB 500647023307
UNSPSC 31162905
Manufacturer article nr  42536

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.