text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Facom Ring ratchet wrench 1/4 x 5/16


Straight ratchet ring wrenches: to reach the nut flat. Compact ratchet mechanism and reversible by flipping the wrench. Increment 5° (7.5° for dimension 1/4" mm 6° for dimensions 5/16" and 11/32"). Dimensions in inches: from 1/4" to 5"16. Presentation: satin chrome finish.

Article number 8H045045
Surface protection Chromium-plated
Length 180
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 14.288
Packed per 1

Specifications

Surface protection Chromium-plated
Length 180
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 14.288
Wrench size small (mm) 12.7
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1/2 inch
Wrench size large (inch) 9/16 inch
Head width small (mm) 23
Head width large (mm) 24.8
Ratcheting model Yes
Point count 12
Open model No

Description

Straight ratchet ring wrenches: to reach the nut flat. Compact ratchet mechanism and reversible by flipping the wrench. Increment 5° (7.5° for dimension 1/4" mm 6° for dimensions 5/16" and 11/32"). Dimensions in inches: from 1/4" to 5"16. Presentation: satin chrome finish.

Article numbers

Article number 8H045045
EAN 3148517428058
UBB 500638533652
UNSPSC 27111726
Manufacturer article nr  64.1/2X9/16
Do not close this page. This message will disappear, when the page is fully loaded.