text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Facom Double ended spanners 13/8X11/2


Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts. Heads hinged at 15°. Dimensions in inches: from 1/4" to 1"5/8. Presentation: satin chrome finish.

Article number 2M131233
Surface protection Chromium-plated
Length 381
Isolation protection 1000 V No
Wrench size large (mm) 38.1
Wrench size small (mm) 34.9
Packed per 1

Specifications

Surface protection Chromium-plated
Length 381
Isolation protection 1000 V No
Wrench size large (mm) 38.1
Wrench size small (mm) 34.9
Single wrench model No
Low spark model No
Height of head small (mm) 12.3
Height of head large (mm) 12.3
Wrench size small (inch) Other
Wrench size large (inch) 1 1/2 inch
Head width small (mm) 78
Head width large (mm) 87
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No

Description

Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts. Heads hinged at 15°. Dimensions in inches: from 1/4" to 1"5/8. Presentation: satin chrome finish.

Article numbers

Article number 2M131233
EAN 3148511048313
UBB 500638257856
UNSPSC 27111726
Manufacturer article nr  44.1P3/8X1P1/2
Do not close this page. This message will disappear, when the page is fully loaded.